Beli force gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHIMPO Pengukur Gaya (Alat Ukur Gaya)atribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- IMADA Mechanical Force GaugeDeskripsi:Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
- Extech Pengukur Gaya (Alat Ukur Tarik Dorong)atribut:
- UNSPSC: 41112403
- Brand: EXTECH
- AIGU Force GaugeDeskripsi:NK-500N Dial Mechanical Push-Pull Gauge. Precision Force gaugeWidely applied in rubber plastic, light industry, textile, building windows and doors, compound materials, electric wire and cable, auto part, power generator, scientific research institute to do the push pull force insertion force and destructive experiment. With easy operate and can be installed with all kinds of test stand and clamp.1. Simultaneous display of two scales without any shift of measurement conversion. 2. Easy operation and can be installed on all testing tables. **Pointer style makes figure-reading easy and precise. 3. Peak value maintenance and load capacity real-time display can be flexibly shifted. 4. Reliable quality and good packaging make the force gauge easy to keep and maintain.atribut:
- Accuracy (%): ±1
- ASIMETO Alat Ukur Gaya Digital (Pengukur Gaya Tekan Tarik Digital)Deskripsi:- Push and pull test- Selectable Units: N, kgf, lbf, gf, ozf, mN- Reverse display setting- Overload protection mechanism to prevent to be damaged- Equip Touch key for minimized disturbance- Compression Force Gauges take mechanical overload protection- Adopts curve or digital display modes- Automatic power off- Metal case
- Insize Timbangan Digitalatribut:
- Range (mm): 200 (8inch)
- Resolution (mm): 0.01 (0.0005inch)
- Landtek Pengukur Gaya (Alat Ukur Gaya)Deskripsi:Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.atribut:
- Accuracy: ±0.2% FS ±1 Digit
- Measurement State: Peak Value Measurement, Real Time Measurement
- Display: 2 Reversed 4 Digit LCD
- Power Off: 10 Minutes Auto Power Off, Manual Power Off
- Backlight: Blue Backlight
- Case Dimensions (mm): 175x80x36
- Data Output: USB, Bluetooth
- Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
- Senor Dimensions (mm): 181x54x30
- Unit: Kgf, N, Lbf
- TRUSCO Shim Box Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 1
- Purpose of Use: For crevice adjustment and others.
- NIDEK Drive Technology Digital Force GaugeDeskripsi:Comes with a carrying case for the popular type that only has a digital force gauge display function that measures pressing and tensile force with a handy type.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only with products that include (calibration certificate) in the product number. *Products with a calibration certificate come with a complete set of manufacturer's calibration certificate, which is performed by the manufacturer, and a calibration company's calibration certificate and traceability system, which is performed at calibration points based on the ISO9001 quality management system. Includes illustrations. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Accuracy: 1.0~599.9rpm/±1rpm 600.0~25000rpm/±0.006% and ±0.5digit
- Automatic Power Off: 5 minutes
- Calibration Certificate: English proofreading certificate included
- Dimensions (Length L x Width W x Thickness) (mm): 122.5x64x31.5
- Included Accessories: Carrying case, 3 AA manganese batteries, instruction manual, 1 6-type foil concave adapter (funnel type), 1 convex adapter (conical)
- Mass (g): 180
- Measuring Range: (Rotation speed) 1.0 to 25000 rpm, 0.02 to 416.67 rev/sec (Peripheral speed) 0.3 to 6350.0 cm/sec, 0.001 to 63.500 m/sec, 0.2 to 3810.0 m/min, 0.003 to 228.60 km/h (Length)1 ~99999cm,0.01~99999m,0.0001~99999km
-
Measuring Time:
Less than 4.0rpm / maximum 10 seconds
4.0rpm ~ 25000rpm / about 1 second - Power Supply: 3 AA batteries (manganese or alkali)
- Type: Contact type
- Mitutoyo Contract Force GageDeskripsi:The Mitutoyo standard dial tension gage measures dynamic tension in Newtons to determine the contact force of measuring instruments as well as components such as electrical relays, micro-switches, valves and precision springs. The analog dial displays the present force on an easy-to-read white dial face. An anti-fraction bearing in the fulcrum helps improve measurement accuracy and repeatability. External dial indicators utilize spring-loaded jaws to make constant point contact pressure to take highly.atribut:
- Technology: Mechanical
- Min Range (mN): 10
- Max Range (mN): 100
- Min Reading (mN): 5mN
- Mitutoyo Part Number: DTG-10N
- IMADA Alat Ukur Gaya Digital Standar Tipe Multifungsi (Pengukur Gaya Digital)atribut:
- Resolution (N): 1
- Soonda Force Gaugeatribut:
- Maximum Load Value (kg): 5
- Load Index: 0.01N, 0.001Kg, 0.001Lb
- Sensore Structure: Built-In
- Accuracy (%): ±1
- Power Supply: 2 No.7 Dry Batteries (1.5V)
- Working Temperature (°C): 5 to 35
- Dimensions (mm): 124x60x31
- Relative Temperature (% RH): 15 to 80
- Transport Temperature (°C): -10 to 60
- KENTA Pengukur Gaya (Alat Ukur Gaya Tekan Tarik)Deskripsi:Easy operation, hand-holding design and being installed with various test stands and clamps,Peak holding and tracking.Needle indication,easy reading and high accuracy.Tolerance limit indication,can set upper and lower limits.Two units(N, kg)show on the dial at the same time
- AND Digital Force Gaugeatribut:
- Accuracy (°C): ±0.4%FS±1dgt (23±5)
- Measurement Range (N): 0 - 50.00
- Resolution (N): 0.01
- Display: 5 digits LCD
- External Dimensions (mm): 227x83x39
- Operating Temperature Range (°C): 50
- Package Size (mm): 260x140x80
- Power Consumption (mA): 24
- Response Speed (s): Approximately 0.2 (fast), Approximately 0.6 (slow)
- Standard Accessories : Carrying case, Extension rod, Hook, Cone, Chisel-shape type, Pressed disc
- Mitutoyo Pengukur Gaya (Alat Ukur Gaya Tekan Tarik)Deskripsi:Mechanical force gauges directly measure the forces produced by equipment and display these readings on an integrated dial or gauge.atribut:
- UNSPSC: 31160000
- Tester Type: Digital Force Gauge
Daftar Harga force gauge Terbaru October 2026
| SHIMPO Pengukur Gaya (Alat Ukur Gaya) | Rp7.499.900 |
| IMADA Mechanical Force Gauge | Rp7.599.900 |
| Extech Pengukur Gaya (Alat Ukur Tarik Dorong) | Rp13.999.900 |
| AIGU Force Gauge | Rp2.099.900 |
| ASIMETO Alat Ukur Gaya Digital (Pengukur Gaya Tekan Tarik Digital) | Rp16.999.900 |
| Maspion Setrika | Rp98.900 |
| Insize Timbangan Digital | Rp3.099.900 |
| Landtek Pengukur Gaya (Alat Ukur Gaya) | Rp9.699.900 |
| TRUSCO Shim Box Tape | Rp849.900 |
| Insize Digital Force Gage (Alat Ukur Gaya Digital) | Rp10.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/5gP109668196-1.jpg)

/3oP109668132-1.jpg)

/rnP109245995-1.jpg)


/j2P107509686-1.jpg)

/e0P105874504-3.jpg)
/6nP109668239-1.jpg)



/piP105167918-1.jpg)

/nrP105992855-1.jpg)

/38P110211116-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)